Beli sander orbit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEKO Random Orbit Sanderatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Makita random orbit sanderDeskripsi:High polishing ability and beautiful finish due to double action of eccentric and rotary motion! Comes with dust suction device!atribut:
- Cable Length (m): 2
- Carbon Brush Nominal Number: 407
- Current (A): 3.2
- Included Accessories: Sanding disc (magic type) #60, #120, #240 2 each Dust bag
- Main Unit Dimensions, Length L x Width W x Height H (mm): 153x123x153
- Mass (kg): 1.3
- Overall Length (mm): 153
- Pad Diameter (DIAmm): 123
- Paper diameter (DIAmm): 125
- Power Consumption (W): 300
- Power Input (V): Single phase 100
- Rotational Speed (min -1 [rpm]): 12000
- Trusco Part No.: 422-7565
- Vibration 3-axis composite value (m / s 2 ): 4.5
- INGCO Rotary SanderDeskripsi:Orbital Sander INGCO RS4508 Mesin Amplas Rotary Bulatatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Vertex Air Die ToolDeskripsi:It can make possible the speedy and beautiful finishing, so far deemed impossible, of the corners and complicated curves.Can provide with not only the smooth and high-speed eccentric rotation movement common to all the finger sanders, but also the easy replacement of the attachments without the need of using any specific tools.
- BOSCH Orbital Sander (Mesin Amplas Orbital)atribut:
- K3L License: Yes
- BULL Air Orbital SanderDeskripsi:mesin amplas angin digerakkan kompresoratribut:
- Sanding Pad Size (inch): 5
- Air consumption (CFM): 4.5
- Air inlet (inch): 1/4
- Rotation Speed (rpm): 10000
- TONE Air Double Action SanderDeskripsi:-Lightweight, palm-sized, small double action sander realizing eccentric movement and rotational motion.-There is small cutting unevenness because sanding is performed with eccentricity and rotation so that polishing work is possible.-Replacement of paper and puff is easy with Velcro tape type.-Regulator equipment enables adjustment of the rotation speed by changing the air flow rate.-For repair of automobiles, polishing of iron plate, coating surface, FRP and woodworking.-Plug R1/4(PT1/4)-Oil-Spanner for replacement of padatribut:
- Cutting Diameter (mm): 20
- Head Diameter (mm): 9
- Head Length (mm): 22
- Total Length (mm): 120
- Shank Diameter (mm): 16
- Material: High Speed Steel (SKH56)
- Dynabrade Air-Powered Random Orbital Disc SanderDeskripsi:Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.atribut:
- UNSPSC: 27131507
- SAITAMA SEIKI Air Double Action SanderDeskripsi:1.2" Mini Double Action Sande
- STANLEY Sheet Palm Sander (Mesin Serut Kayu)atribut:
- Orbit/Strokes (OPM): 16000
- Voltage Rating (V): 220-240
- Input Power (W): 240
- Makita Finishing SanderDeskripsi:The Makita 1/3 Sheet Finishing Sander (model BO3710) combines fast, smooth performance with a contoured rubberized palm grip and ease-of-use features. The BO3710 is ideal for woodworkers and finish carpenters who require a best-in-class sander. The precision engineered all ball bearing construction is engineered to reduce vibration and noise. The efficient through-the-pad dust collection system helps provide a cleaner work environment, while the fabric dust bag has an extra wide mouth for faster disposal.
- TOLSEN Tile CutterDeskripsi:Packing : Color Boxatribut:
- Replacable Cutting Blades (mm): Ø15xØ6×1.5
- Max. Cutting (m): 10
- Length (mm): 400
- KANESAN Trowel Board of Wood (Papan Roskam)Deskripsi:-Lightweight, abrasion-resistant and moderate slipping.-Plaster, GL, tile, gardening, landscaping, art.atribut:
- Thickness: 4mm
- Material: Wood
- YASUKA SanderDeskripsi:Sheet Sander YSD-104 A adalah mesin alas pengamplasan berbentuk persegi panjang yang bekerja untuk menghaluskan bagian permukaan kayu, seperti pintu, jendela, dan furnitur kayu lainnya. Sheet sander juga berfungsi untuk menghapus cat atau pernis lama dari kayu, mempersiapkan permukaan untuk finishing, menghaluskan tepi papan, menghapus kelebihan bahan dari permukaan, dan pengupasan dan persiapan lantaiMesin ini biasa digunakan oleh para tukang kayu sebagai pengganti pengamplasan dengan tangan. Untuk pekerjaan pengamplasan besar, di mana pekerjaan berlangsung dari tahap kasar hingga halus, Sheet Sander YSD-104 A akan mempermudah pekerjaan Anda.Memiliki berat 1.3 kg, daya listrik 220 W, diameter pelat amplas 104x112 mm, kecepatan tanpa beban 13.000 rpm, cakram amplas velcro, memiliki kelengkapan alat berupa kotak debu.Pada umumnya, Sheet Sander YSD-104 A digunakan pada pembuatan furnitur yang dapat mempercepat pengamplasan pada permukaan benda. Pembuatan kabinet yang melibatkan banyak bagian, misalnya lemari yang biasanya disempurnakan menjadi komponen built-in dan saling terkait. Selain itu, membangun bagian-bagian pada tangga juga bisa menggunakan mesin sheet sander, sehingga permukaan terlihat lebih halus dan berseni.Keuntungan yang bisa Anda dapatkan menggunakan Shees Sander YSD-104 A yakni penghapusan residu, residu bisa melibatkan cat yang tidak diinginkan atau ditinggalkan oleh semacam penggosok. Kecepatan, pengamplasan normal akan memerlukan waktu berjam-jam untuk mengamplas permukaan kayu, menggunakan mesin akan menghemat waktu.atribut:
- Equipment Completeness: Dust Box
- No Load Speed (rpm): 13
- BOSCH Bit Screwdriver Nutsetter (Mata Obeng)atribut:
- Set Contents: Nutsetter 6/8/10 / Dudukan Universal Lepas Cepat
- Set Description: 1x Dudukan Mata Quick Change; 1x Nutsetter 6; 1x Nutsetter 8; 1x Nutsetter 10
Daftar Harga sander orbit Terbaru October 2026
| DEKO Random Orbit Sander | Rp559.900 |
| Schneider Electric PLC - Modicon M221 (PLC Modicon M221) | Rp70.900 |
| Makita random orbit sander | Rp3.099.900 |
| Unoair Mesin Amplas Angin | Rp1.599.900 |
| INGCO Rotary Sander | Rp669.900 |
| Vertex Air Die Tool | Rp159.900 |
| BOSCH Orbital Sander (Mesin Amplas Orbital) | Rp709.900 |
| BULL Air Orbital Sander | Rp609.900 |
| Makita Mesin Amplas Palm (Palm Sander) | Rp1.299.900 |
| Makita Mesin Amplas Orbital | Rp1.399.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)
























































































































































/kwP105547752-5.jpg)

/eaP101578514-4.jpg)

/31P101003109-7.jpg)



/luP104802786-1.jpg)


/P102853379-1.jpg)

/giP114358594-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)